Welcome to Würth Hungary For trade customers only

WÜTOX CSMR universal screw Zinc plated steel partial thread countersunk milling head

WÜTOX CSMR steel zinc plated PT cs milling head TX
SCR-CS-MR-TX20-(A3K)-5X40/24

Art.-no. 0176215040

EAN 4065746404563

Individual price display after login
WÜTOX CSMR universal screw Zinc plated steel partial thread countersunk milling head

Art.-no. 0176215040

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal partial-thread screw for fastening wood-to-wood connections in furniture construction, interior finishing or wood construction in indoor dry or wet areas.

Power transmission through TX recess


Good power transmission through star recess



Low splitting in the edge area


The wood is less likely to split due to the ring all around the tip



Milling ribs below the head


For neatly countersinking the head into wood/engineered wood



Rapid piercing


Clean threads down to the tip

Notice
  • Do not use the screw in applications with direct exposure to the weather or in wet rooms with atmospheres containing chlorine gas.

  • WÜTOX screws are optimised for use in wood and engineered wood. For applications in plastic anchors where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wood-to-wood connections designed to be joined tightly


The partial thread starting immediately below the shank allows for wood-to-wood connections designed to be joined tightly. In this case, the thread is positioned entirely in the lower component.



For applications in utilisation class 1 and utilisation class 2 (from dia. > 4 mm)


  • High-quality surface protection, zinc, blue passivated, chromium(VI)-free, up to dia. 4 mm A2K 5 µm, from dia. 4.5 mm A3K 8 µm layer thickness

  • Suitable for use in utilisation class 1 (indoor areas) and from dia. > 4 mm in utilisation class 2 (wet areas or covered outdoor areas) in accordance with EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08.

  • For screws from dia. 4.5 mm with a zinc layer thickness of 8 µm and Cr(III) passivation, the requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D).

Nominal diameter (d)

5 mm

Length (l)

40 mm

Thread length (lg)

24 mm

Head type

Countersunk milling head

Head diameter (dh)

9.5 mm

Head height (k)

3.3 mm

Head details

Milling edges

Internal drive

TX20

Thread type

Wood screw thread

Thread design

Partial thread

Core diameter

3.2 mm

Shape of tip

Tip with ring thread

Angle of the tip

25 Degree

Material

Hardened steel

Surface

Zinc plated

Max. screw-in angle

45 Degree

Min. screw-in angle

90 Degree

Suitable for use in the following materials

Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL

Area of application

Universal, Furniture, Cabinet, Fitting

Suitable machines

Würth BS 14-A solid combi

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Short design for all common TX screw sizes
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Short design for all common TX screw sizes
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Short design for all common TX screw sizes
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Short design for all common TX screw sizes
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Short design for all common TX screw sizes
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Short design for all common TX screw sizes
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Short design for all common TX screw sizes
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)

BIT-TX45-5/16IN-L35MM

Bit for all common TX screw sizes
C 6.3 TX bit (1/4 inch)

BIT-TX45-1/4IN-L35MM

Short design for all common TX screw sizes
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)

BIT-TX50-5/16IN-L35MM

Bit for all common TX screw sizes
C 6.3 TX bit (1/4 inch)

BIT-TX50-1/4IN-L35MM

Short design for all common TX screw sizes
C 6.3 TX bit (1/4 inch)

BIT-TX6-1/4IN-L25MM

Short design for all common TX screw sizes
C 6.3 TX bit (1/4 inch)

BIT-TX7-1/4IN-L25MM

Short design for all common TX screw sizes
C 6.3 TX bit (1/4 inch)

BIT-TX8-1/4IN-L25MM

Short design for all common TX screw sizes
C 6.3 TX bit (1/4 inch)

BIT-TX9-1/4IN-L25MM

Short design for all common TX screw sizes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information