WÜRTH MODYF Dorado Air S1P safety shoe
SHOE DORADO S1P BLUE 44
Art.-no. M416133044
EAN 4251174783084
Register now and access more than 125,000 products
- Breathable, ultra-light microfibre
- Additionally with optimised perforation for excellent aeration
- Mesh inner lining
- Steel protective toe caps, fabric anti-perforation protection
- Non-slip rubber outsole SRC, comfort width 11 (wide fit)
- Approx. 565 g per shoe in size 42
Datasheets(X)
Colour | Blue |
Size | 44 |
Material of shoes upper | Microfibre |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |