Welcome to Würth Hungary For trade customers only

WNA 200/F ear defenders

Ear defenders WNA 200F
EARDEFR-(WNA 200/F)

Art.-no. 0899300430

EAN 4061975355683

Individual price display after login
WNA 200/F ear defenders

Art.-no. 0899300430

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With excellent insulation properties, height-adjustable headband and fluorescent capsules

Very comfortable


Padded headband and soft sealing cushions



Adapts to any head shape


Height adjustment of straps



Excellent visibility in difficult visibility conditions


Fluorescent capsules and reflective lettering on the headband



Suitable for areas with lots of noise


High SNR value

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For applications involving disruptive noise pollution

  • Ideal for noise ranges between 102 and 111 dB

SNR attenuation value

32 dB

L attenuation value

22 dB

M attenuation value

29 dB

H attenuation value

36 dB

Standards

EN 352-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information