Welcome to Würth Hungary For trade customers only

WIPE-N-SHINE squeegee

Squeegee with handle attachment Wipe-N-Shine
SQUEEG-(WHIPE-N-SHINE)-SHAFTRETAINER

Art.-no. 0891350206

EAN 4038898454298

Individual price display after login
WIPE-N-SHINE squeegee

Art.-no. 0891350206

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With handle and mount for removing drops of water
  • Ideal for large surfaces

  • Can be used with telescopic handle

  • Soft rubber ensures gentle treatment and optimum protection of surfaces

  • Durable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wipe-N-Shine is ideally suited for removing water from large surfaces. The soft rubber protects the paint and windows, leaving behind no lime stains. Can be fitted to all Würth handles, thereby making it easier to clean buses, trucks, trains etc.

Colour

Green

Material

Polyoxymethylene, thermoplastic elastomers

Length

450 mm

Width

190 mm

Height

70 mm

Product weight (per item)

233.500 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium handle 1,495 mm

ALULNGHANDL-F.WASHBRSH-THR-1500MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information