W-SL carrier U80
Carrier U80 W-SL
W-SL TRÄGER 80 FSV NZG E_03_0019_08_00
Art.-no. 0862991800
EAN 4049557177076
Register now and access more than 125,000 products
- Robust U-shaped steel carriers, ideal for a variety of construction projects
- Made from high-quality steel for maximum stability and durability
Length of blanks indicated separately when ordering. Blanks cut to a hole grid of 50 mm.
Surcharges in accordance with DIN 18379 to DIN 18382 apply for invoicing.
Datasheets(X)
![]() | |
Length (L) | 600 cm |
Height (H) | 80 mm |
Width (B) | 45 mm |
Material thickness (t) | 8 mm |
Bore diameter (RL) | 18 mm |
Hole distance (LA) | 50 mm |
Distance 1 (A) | 50 mm |
Surface | Batch hot dip galvanized |
Material | Steel |
Weight per meter | 8500 g |
Included in delivery | 1 piece with length 6m |
