W-320 Level D cut-resistant glove
Cut-resistant glove W-320 Level D
CUTPROTGLOV-(W-320)-(LEVEL D)-SZ9



Register now and access more than 125,000 products
- Protection against electrostatic discharge
- Good abrasion and cut protection
- Extended service life due to additional thumb joint reinforcement
- High level of comfort due to the glass- and steel-free base material and breathable nitrile foam coating
- Excellent fit
- Good touch sensitivity
- Touchscreen compatible
Datasheets(X)
- Work involving medium to high cut protection and mechanical stress requirements
- Electrical industry
- Metal and glass industries
- Recycling industry
- Machining and processing of sharp-edged metal sheets, profiles and workpieces
- Assembly and handling of sensitive electronic components
- Warehousing and picking work
- Maintenance
Size | 9 |
Gauge | 15 |
Material of liner | HPPE/carbon/nylon/spandex |
Material of coating | Nitrile foam |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 16350:2014 |
Cut resistance according to ISO 13997 | D |
Category | II |