Welcome to Würth Hungary For trade customers only

Vernier callipers, digital

Digital vernier callipers Eco
CAL-DGT-(0-150MM)

Art.-no. 071576 19

EAN 4045727967775

Individual price display after login
Vernier callipers, digital

Art.-no. 071576 19

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Vernier callipers with thumb roller, locking screw and depth gauge.
  • Measuring unit: Metric or inch, direct conversion

  • LCD digital display 10 mm

  • Data output RS 232 compatible

  • Battery: 1.5 V silver oxide battery (SR44)

  • Battery voltage monitor light on the display

  • Automatic switch-off/5 min.

  • Stainless steel, hardened and smoothed

  • Measuring surfaces ground and lapped

  • With locking screw

  • Flat depth gauge

  • Thread table on the reverse, depth gauge on the calliper
Notice

Delivered in plastic box.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The callipers have two measuring arms on each side for measuring internal and external dimensions. The callipers also have a depth gauge that can be used e.g. for measuring bore holes. The callipers have a table on the reverse for looking up the diameter of core holes in thread cutting.

Absolute length measuring accuracy

0.03 mm

Digit increment

10 mm

Max. length measuring range

150 mm

Length of jaw

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information