Welcome to Würth Hungary For trade customers only

Vario drill VD 90

Vario drill VD 90
DRL-SPTWELD-PN-VARIO-DRILL-VD90
VD90

Art.-no. 0703090

EAN 4011231617482

Individual price display after login
Vario drill VD 90

Art.-no. 0703090

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fast, convenient removal of spot welds

Convenient working even in inaccessible areas


The contact bail, rotatable through 360°, prevents slippage.



Quick and easy to assemble


The contact bail can be mounted quickly without additional tools.



Infinitely variable milling depth


Depth stop

Notice
  • Use only genuine HSCO spot weld cutters.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. idle speed

900 rpm

Min./max. pressure

6-8 bar

Air consumption

250 l/min

Weight of machine

1800 g

Vario drill VD 90 including:
1 x
Spot weld cutter for HSCO pneumatic tools

CTR-SPTWELD-HSCO-VARIODRILL-D6MM

Description:
6 mm
The economical standard spot weld cutter for loosening spot welds with pneumatic machines on conventional bodywork panels up to 850 N/mm2 strength on all kinds of vehicles
Quantity: 1 x
1 x
Spot weld cutter for HSCO pneumatic tools

CTR-SPTWELD-HSCO-VARIODRILL-D8MM

Description:
8 mm
The economical standard spot weld cutter for loosening spot welds with pneumatic machines on conventional bodywork panels up to 850 N/mm2 strength on all kinds of vehicles
Quantity: 1 x
1 x
Spot weld cutter for HSCO pneumatic tools

CTR-SPTWELD-VARIODRILL-D9MM

Description:
9 mm
The economical standard spot weld cutter for loosening spot welds with pneumatic machines on conventional bodywork panels up to 850 N/mm2 strength on all kinds of vehicles
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information