VS lock washer Spring steel with zinc-flake coating, Geomet 500
Spring steel zinc flake Geomet 500 type VS
WSH-LOK-VS-(GE5B)-D20,0
Art.-no. 0493700020
EAN 4047376651890
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 30 mm |
Height (h1) | 2.8 mm |
Thickness (s1) | 1.9 mm |
Material | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Form | VS |
