Welcome to Würth Hungary For trade customers only

VKP TRIO U-900 High Performance sealing tape

SEALTPE-VKP-TRIO-U-900-HP-77/8-20MM-10M

Art.-no. 0875097708

EAN 4068362759369

Individual price display after login
VKP TRIO U-900 High Performance sealing tape

Art.-no. 0875097708

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hybrid, multi-functional sealing tape, can be installed on either side, with high performance adhesive connection to meet the high requirements while fully sealing window and door joints.
  • Very good sealing properties thanks to closed-cell foam layers, which form two airtight seal chambers with a central adhesive seam.

  • Reliable protection against water ingress.

  • High air tightness to reduce energy losses.

  • Wide range of joint application areas reduce the need for different dimensions.

  • Different installation direction for inside and outside, no risk of confusion.

  • The tape has low post-expansion pressure and is therefore suitable for roller shutter boxes.

  • Time-saving application.

  • Low-friction, grey foam for easy application.

  • Emissions tested, no chemical reaction at the installation site.
Notice

Take into account structural movement and temporary elongations of the existing joints when determining the appropriate tape size. The expansion speed of VKP® Trio U-900 High Performance depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Please use VKP® Plus for joints between solid components. We recommend using flexible tape or EPDM outdoor sealing tape in the bottom joint area. Perform adequate tests when applying paints and sealants. No interactions with commercially available plastering mortar. The window is secured using spaced installation. Façade joints subjected to heavy loads must be sealed with VKP® Plus.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections. Also ideal for passive and zero-energy houses. Also suitable for roller shutter boxes.

Instructions

Preparation


  • Clean any dirt from the surfaces. A smooth coating is required in the case of unevenness.

  • Cut off approx. 2 cm from the beginning and end of the tape.

  • Allow approx. 1 cm/m of extra length when cutting the tape to length.


Installation on windows


  • Remove the protective film from the self-adhesive strip and stick the tape to the window profile.

  • Select inside/outside installation direction as desired.


Installation in corners


  • The tape is butt-jointed at the corners and must be compressed longitudinally. Leaks must be prevented.

  • Seal with Flexband adhesive, Wütop film adhesive or All-In-One connection adhesive, if available.

Colour

Anthracite (base material), Grey (base material)

Backing material

PUR foam

Adhesive base

Acrylate dispersion

Width

77 mm

Thickness

8 mm

Min./max. joint width for watertightness in driving rain

8-20 mm

Length of roll

10 m

Min./max. processing temperature

25 to 5 °C

Min./max. temperature resistance

-30 to 80 °C

Min. resistance against driving rain (pressure)/conditions

900 Pa / in accordance with DIN 18542-MF1

Building material class/conditions

B1 - Of low flammability / in accordance with DIN 4102

Ultraviolet resistance

Yes, when installed to be resistant to driving rain

Resistance against

Weather, with rain-tight installation

Range of applications

Construction

Shelf life from production/conditions

18 Month / at 1°C to 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information