VDE side cutter DIN ISO 5749, IEC 60900
VDE side cutter DIN ISO 5749 IEC60900, 1C handle
SDCTR-VDE-L160MM
Register now and access more than 125,000 products
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- Strength-saving, clean cutting thanks to milled precision blade
- High-quality tool steel ensures long tool life and precision of cutting surfaces
- Slim head shape for optimum accessibility
- 1-component comfort handle with wide VDE collar for secure working
- Blades: Inductively hardened precision blades
- Surface: Ground and chrome-plated on all sides
- Joint: Inserted
Datasheets(X)
Länge (L) | 160 mm |
Max. soft wire diameter cutting capacity | 4 mm |
Max. medium wire diameter cutting capacity | 2.8 mm |
Max. hard wire diameter cutting capacity | 2 mm |
EN standard | 60900 |
Werkstoff | Steel |
Oberfläche | Chrome plated |
ISO | 5749 |
Material of handle | Plastic |