VDE round-nose pliers DIN ISO 5745, IEC 60900
VDE round-nose pliers ZEBRA DIN ISO 5745 IEC 60900
RDPLRS-VDE-(CR)-L160MM
 
				 
				Register now and access more than 125,000 products
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures a long tool life of the precision tips
- Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working
- Surface: Ground and chrome-plated on all sides
- Jaws: Round, smooth
- Joint: Inserted
Datasheets(X)
|  | |
| Length (L) | 160 mm | 
| Length in inches (L) | 6-1/4 in | 
| Jaws length (L3) | 26 mm | 
| Jaws thickness (T1) | 9 mm | 
| Jaw-tips thickness (T2) | 3 mm | 
| Jaws width (W3) | 18 mm | 
| EN standard | 60900 | 
| Material of handle | Polyvinyl chloride | 
| ISO | 5745 | 
 
  
  
 
 
