Welcome to Würth Hungary For trade customers only

VDE junction box WFK 3 metric pre-punched areas

VDE junction box WFK 3
WRJC-VDE-WFK3-IP65-110X110X64MM

Art.-no. 0975050130

EAN 4038898847649

Individual price display after login
VDE junction box WFK 3 metric pre-punched areas

Art.-no. 0975050130

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Large connection area

  • Very robust (impact-resistant and unbreakable)

  • Plastofast stainless steel screws for a secure cover fit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protected installations outdoors according to DIN VDE 0100-737, indoors

Type description

WFK 3

Length x width x height

110 x 110 x 64 mm

Colour

Light grey, similar to RAL 7035

Design

Empty

Max. cable cross section

6 mm²

Number of cable entries

7 PCS

Number of cable entries floor

2 PCS

Min./max. sealing range

9-18.5 mm

IP protection class

IP 65/IP 54

Impact resistance

IK07

Nominal voltage

690 V/AC

Min./max. temperature conditions

-25 to 40 °C

Material

PS - Polystyrene

Halogen-free

Yes

Silicone-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable gland, polyamide Metric according to EN 60423/EN 62444

CBLGLND-POLYAMIDE-LIGHTGRAY-M20X1,5-EURO

x 100 pcs
Cable gland, polyamide Metric according to EN 60423/EN 62444

CBLGLND-POLYAMIDE-LIGHTGRAY-M25X1,5-EURO

x 50 pcs
Counter nut, polyamide Metric according to EN 60423

NUT-HEX-POLYAMIDE-LIGHTGRAY-WS27-M20X1,5

x 100 pcs
Counter nut, polyamide Metric according to EN 60423

NUT-HEX-POLYAMIDE-LIGHTGRAY-WS32-M25X1,5

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information