VARIFIX® tensioning clamp Hot-dip galvanised in accordance with DIN EN ISO 1461
WDGECLMP-PRFL-41/128-HOT-DIP-GAL
Art.-no. 0862905102
EAN 4062856230273
Register now and access more than 125,000 products
Secure assembly
Design with two holes
Two tensioning clamps per steel support should always be used.
Datasheets(X)
![]() | |
Suitable for mounting rail | 41 x 128 mm |
Length (L) | 45 mm |
Height (H) | 45 mm |
Width (B) | 80 mm |
Thickness (t) | 6 mm |
Length of stirrup piece (LB) | 180 mm |
Bracket width (BB) | 53 mm |
Thread type x nominal diameter (G) | M10 |
Material | Steel |
Surface | Hot dip galvanized |
Thread type | Metric thread |
Weight | 415 g |
Nominal diameter | 10 mm |
