VARIFIX strut channel 28/28 A4 stainless steel
MNTRL-C-28/28-A4-TH1,75
Art.-no. 0865001223
EAN 4045727196731
Register now and access more than 125,000 products
- End caps sold separately for neat appearance without sharp corners
- Rails can be easily aligned using to scale marks on side
- Suitable sound insulation elements for every rail size
- Withstands high loads due to optimal profile cross-sections and continuous weld seam
- Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Width (B) | 28 mm |
Height (H) | 28 mm |
Material thickness (t) | 1.75 mm |
Width of mouth (BÖ) | 14.5 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 12.5 mm |
Hole distance (LA1) | 35 mm |
Rail length (L) | 3 m |
Included in delivery | 5 pcs. with length 3 m |
Surface | Plain |
Weight per meter | 1180 g |
Fire protection certified | No |
Material | Stainless steel A4 |
