VARIFIX® rail connectors for 41/86 double profile
VARIFIX rail connector 41/86
RLCON-41/86-0,5M
Schienenverbinder C- Montageschiene
Art.-no. 0862006150
EAN 4056807238982
Register now and access more than 125,000 products
With round holes
Adapted to the through holes of the double profile
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Standardfix connection
Two rail connectors should be used per connection
![]() | |
Suitable for mounting rail | 41 x 86 mm |
Length (L1) | 500 mm |
Width (B1) | 70 mm |
Profile height (HP) | 21 mm |
Profile width (BP) | 35 mm |
Thickness (t1) | 3 mm |
Diameter of hole (RL) | 18 mm |
Hole distance (LA1) | 100 mm |
Weight | 1170 g |
Material | Structural steel, S320GD, EN 10326 |
Surface | Sendzimir galvanized |
Sustainability | Resources, Pollutants / Emissions |
