VARIFIX® rail connectors
VARIFIX rail connector 41, heavy-duty design
RLCON-(F.PRFL41X62/41X124)
VARIFIX


Register now and access more than 125,000 products
- With four round holes that fit the slots on the mounting rails
- Frictional/form-fitting connection with push-through installation using threaded rods or hexagon bolts, washers and nuts
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
- Mounting 41/41: Connect rail connector with form-fitting connection using four 10 x 60 mm hexagon bolts, nuts and wing washers.
- Mounting 41/62: Connect rail connector with form-fitting connection using four 10 x 80 mm hexagon bolts, nuts and wing washers.
- Mounting 41/82: Connect rail connector with form-fitting connection using 10 x 110 mm hexagon bolts, nuts and wing washers.
- Mounting 41/124: Connect rail connector with form-fitting connection using 10 x 150 mm hexagon bolts, nuts and wing washers.
![]() | |
Suitable for mounting rail | 41 x 62 mm, 41 x 124 mm |
Length (L1) | 200 mm |
Profile height (HP) | 35 mm |
Profile width (BP) | 42 mm |
Thickness (t1) | 4 mm |
Diameter of hole (RL) | 11 mm |
Hole distance (LA1) | 50 mm |
Weight | 690 g |
Material | Steel |
Surface | Zinc plated |
Sustainability | Resources, Pollutants / Emissions |