VARIFIX® profile foot 41/86 for double profiles
VARIFIX profile foot for C-rail 41/86
PRFLFT-PRFL41/86
Profilfuß Doppelschiene
Art.-no. 0862005280
EAN 4056807240404
 
				 
				Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
|  | |
| Holder plate length (L) | 180 mm | 
| Holder plate width (B) | 80 mm | 
| Holder plate thickness (t) | 6 mm | 
| Profile length (Lp) | 195 mm | 
| Profile internal width (Bp) | 43 mm | 
| Profile height (Hp) | 88 mm | 
| Profile thickness (tp) | 4 mm | 
| Elongated hole length (LL1) | 20 mm | 
| Elongated hole length 2 (LL2) | 47 mm | 
| Elongated hole length 3 (LL3) | 45 mm | 
| Elongated hole width (LB1) | 13 mm | 
| Hole distance (LA1) | 138 mm | 
| Hole distance 2 (LA2) | 34 mm | 
| Hole distance 3 (LA3) | 63.5 mm | 
| Hole distance 4 (LA4) | 58.5 mm | 
| Surface | Zinc plated | 
| Weight | 1905 g | 
| Material | Structural steel, 1.0037 | 
| Sustainability | Resources, Pollutants / Emissions | 
 
  
  
 
 
