VARIFIX® profile foot 41/86 for double profiles
VARIFIX profile foot 41/86 with large base plate
PRFLFT-PRFL41/86-210X210X8
Profilfuß Doppelschiene
Art.-no. 0862005282
EAN 4056807240367
 
				 
				Register now and access more than 125,000 products
With large base plate
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
|  | |
| Holder plate length (L) | 210 mm | 
| Holder plate width (B) | 210 mm | 
| Holder plate thickness (t) | 8 mm | 
| Profile length (Lp) | 195 mm | 
| Profile internal width (Bp) | 43 mm | 
| Profile height (Hp) | 88 mm | 
| Profile thickness (tp) | 4 mm | 
| Diameter of hole (RL) | 13 mm | 
| Elongated hole length (LL1) | 25 mm | 
| Elongated hole length 2 (LL2) | 47 mm | 
| Elongated hole length 3 (LL3) | 45 mm | 
| Elongated hole width (LB1) | 13 mm | 
| Elongated hole width 2 (LB2) | 13 mm | 
| Hole distance (LA1) | 150 mm | 
| Hole distance 2 (LA2) | 180 mm | 
| Hole distance 3 (LA3) | 63.5 mm | 
| Hole distance 4 (LA4) | 58.5 mm | 
| Surface | Zinc plated | 
| Weight | 2820 g | 
| Material | Structural steel, 1.0037 | 
| Sustainability | Resources, Pollutants / Emissions | 
 
  
  
 
 
