VARIFIX® profile foot 41/41
VARIFIX profile foot 41/41 large base plate
PRFLFT-PRFL41/41-150X150X8MM
Art.-no. 0862005212
EAN 4052712609749
 
				 
				Register now and access more than 125,000 products
With large base plate
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
|  | |
| Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm | 
| Holder plate length (L) | 150 mm | 
| Holder plate width (B) | 150 mm | 
| Holder plate thickness (t) | 8 mm | 
| Profile length (Lp) | 120 mm | 
| Profile internal width (Bp) | 37 mm | 
| Profile height (Hp) | 42 mm | 
| Profile thickness (tp) | 4 mm | 
| Diameter of hole (RL) | 13 mm | 
| Elongated hole length (LL1) | 25 mm | 
| Elongated hole length 2 (LL2) | 30 mm | 
| Elongated hole width (LB1) | 13 mm | 
| Elongated hole width 2 (LB2) | 13 mm | 
| Hole distance (LA1) | 102 mm | 
| Hole distance 2 (LA2) | 120 mm | 
| Hole distance 3 (LA3) | 55 mm | 
| Surface | Zinc plated | 
| Weight | 1330 g | 
| Material | Structural steel, 1.0037 | 
| Sustainability | Resources, Pollutants / Emissions | 
 
  
  
 
 
