VARIFIX® profile foot 41/128 For double profiles
VARIFIX profile foot for C-rail 41/128
PRFLFT-PRFL41/128
Profilfuss Doppelschiene


Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Holder plate length (L) | 215 mm |
Holder plate width (B) | 82 mm |
Holder plate thickness (t) | 6 mm |
Profile length (Lp) | 195 mm |
Profile internal width (Bp) | 43 mm |
Profile height (Hp) | 130 mm |
Profile thickness (tp) | 4 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole length 2 (LL2) | 47 mm |
Elongated hole length 3 (LL3) | 45 mm |
Elongated hole width (LB1) | 13 mm |
Elongated hole width 2 (LB2) | 13 mm |
Hole distance (LA1) | 180 mm |
Hole distance 2 (LA2) | 51 mm |
Hole distance 3 (LA3) | 63.5 mm |
Hole distance 4 (LA4) | 58.5 mm |
Surface | Zinc plated |
Weight | 2310 g |
Material | Structural steel, 1.0037 |
Sustainability | Resources, Pollutants / Emissions |