VARIFIX® long rail connectors
VARIFIX rail connector long
RLCON-LONG-(F.PRFL41X62/41X124)
Art.-no. 0862006019
EAN 4099618344480
Register now and access more than 125,000 products
- Frictional/form-fitting connection with push-through installation using set screws or hexagon head bolts, washers and nuts
- Higher loads on rail connections are possible thanks to the longer design
Datasheets(X)
![]() | |
Suitable for mounting rail | 41 x 62 mm, 41 x 124 mm |
Length (L1) | 500 mm |
Width (B1) | 49 mm |
Profile height (HP) | 51 mm |
Profile width (BP) | 41 mm |
Thickness (t1) | 4 mm |
Diameter of hole (RL) | 11 mm |
Hole distance (LA1) | 50 mm |
Hole distance 2 (LA2) | 450 mm |
Weight | 2000 g |
Material | Steel |
Surface | Sendzimir galvanized |
Height | 55 mm |
Design | Long |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
