VARIFIX® flat hinge connector with round hole
VARIFIX flat hinge connector with round hole
JNTCON-FLAT-41-DT1-SHORT
Art.-no. 0862005190
EAN 4052712680953
 
				 
				Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
- Corner connections
- Bracket structures and free structures
|  | |
| Suitable for mounting rail | 41 x 124 mm, 41 x 22 mm, 41 x 44 mm, 41 x 41 mm, 41 x 62 mm, 41 x 82 mm, 41 x 86 mm, 41 x 128 mm | 
| Thickness (t) | 4 mm | 
| Width (B) | 50 mm | 
| Length (L1) | 115 mm | 
| Length 2 (L2) | 40 mm | 
| Diameter of hole (RL) | 13 mm | 
| Hole distance (LA1) | 70 mm | 
| Weight | 261 g | 
| Surface | Flake zinc silver | 
| Material | Sheet steel | 
| Additional articles | VARIFIX® C-assembly rails, art. no. 0862001...; t-head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... | 
| Sustainability | Resources, Pollutants / Emissions | 
 
  
  
 
 
