VARIFIX® crosswise profile foot
VARIFIX profile foot crosswise steel hot dip galv.
PRFLFT-CROSS-(HDG)-PRFL41/62
Register now and access more than 125,000 products
Datasheets(X)
For attaching C-assembly rails with heavy load on ground, ceiling, wall, in shafts and channels.
![]() | |
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm |
Holder plate length (L) | 135 mm |
Holder plate width (B) | 65 mm |
Holder plate thickness (t) | 6 mm |
Profile length (Lp) | 120 mm |
Profile internal width (Bp) | 41.5 mm |
Profile height (Hp) | 41 mm |
Profile thickness (tp) | 4 mm |
Elongated hole length (LL1) | 13 mm |
Elongated hole length 2 (LL2) | 13 mm |
Elongated hole width (LB1) | 25 mm |
Elongated hole width 2 (LB2) | 30 mm |
Hole distance (LA1) | 100 mm |
Hole distance 2 (LA2) | 37 mm |
Hole distance 3 (LA3) | 55 mm |
Surface | Hot dip galvanized |
Weight | 805 g |
Material | Steel |