VARIFIX® base plate
VARIFIX base plate inch
BSEPLT-A4-150X80-1IN
Art.-no. 0865400117
EAN 4046778543154
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Food/beverage industry, chemical industry, outdoor installation.
For wall, floor and ceiling attachment in conjunction with TIPP A4 stainless steel pipe clamp.
![]() | |
Connection thread (G) | 1 inch |
Length (L) | 150 mm |
Width (B) | 80 mm |
Thickness (t) | 6 mm |
Elongated hole length (LL) | 25 mm |
Elongated hole width (LB) | 13 mm |
Hole distance (LA) | 100 mm |
Recommended tensile load | 4 kN |
Surface | Plain |
Material | Stainless steel A4 |
Product weight (per item) | 639.400 g |
Sustainability | Resources, Pollutants / Emissions |
