VARIFIX® L-shaped air duct mounting bracket with integrated sound-absorbing element
Air duct mount. bracket, L-shaped, for duct inst.
AIRDCTBRKT-L-SNDDEAD-L70-M10-HEAVY
Art.-no. 0862512001
EAN 4046778368726
Register now and access more than 125,000 products
Convenient installation of riser ducts
Thanks to multiple holes
The bracket can be attached to Varifix brackets.
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For duct installation. Installation directly on ceiling also possible.
![]() | |
Suitable for threaded rods | M10 |
Max. load force | 800 N |
Thickness (t) | 5 mm |
Width (B) | 35 mm |
Limb length (L1) | 79 mm |
Limb length 2 (L2) | 65 mm |
Elongated hole length (LL) | 24 mm |
Elongated hole width (LB) | 8.5 mm |
Round hole diameter (RL) | 5 mm |
Weight | 179 g |
Surface | Zinc plated |
Material | Steel |
Type description | Shape L |
Sustainability | Resources, Pollutants / Emissions |
