Urban overshirt
Overshirt URBAN
OVERSHIRT URBAN BLACK/RED M
Art.-no. M401552001
EAN 4255722933204
Register now and access more than 125,000 products
- Checked overshirt in Urban design
- One chest pocket
- Extra-durable fabric due to wool content
- Cuffs with button fastening
Datasheets(X)
Colour | Red, Black |
Size | M |
Material | 61% Polyester, 30% woll, 9% viscose |
Fabric weight per m2 | 380 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with low temperature. Max 110º C, Do not dry clean |