Welcome to Würth Hungary For trade customers only

Universal switch cabinet key 9 in 1

Universal switch cabinet key 9in1
SWTCHCABKEY-UNI-9IN1-96X92MM

Art.-no. 071516 23

EAN 4049557485775

Individual price display after login
Universal switch cabinet key 9 in 1

Art.-no. 071516 23

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For switch cabinet locking mechanisms

With chain, adapter and dual bit PH 2 / slotted 1.0 x 7.0 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all common closures in electrical engineering, gas and water supply systems, air-conditioning and ventilation technology, industry and more

Material

Die-cast zinc

Width

92 mm

Length

96 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information