Welcome to Würth Hungary For trade customers only

Universal rafter-to-purlin anchor

Rafter support anchor universal
PURLINANC-UNI-H210MM

Art.-no. 0681210010
EAN 4024835585484

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tensile anchorage of intersecting timbers in concealed areas (e.g. rafter bracing, collar beam suspension)
  • Horizontal forces can be absorbed

  • 2 or 4 rafter-to-purlin connectors must be used per joint, depending on the load

  • 2 rafter-to-purlin connectors per joint must be arranged diagonally opposite one another to ensure central load application

  • Universal, i.e. right or left application

  • Sheet metal hot-dip galvanised on both sides (S250GD + Z275 [approx. 20 µm]), thickness 2.0 mm in line with EN 10346:2009

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA-14/0105

Notice

The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus FT full-thread screws.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Rafter-to-purlin connectors are used in timber structures, for instance, to secure battens, absorb wind suction forces, suspend collar beams or as anti-twist protection for beams in load-bearing connections.

Instructions

Approved fasteners:


Comb/ribbed nail in line with EN 14592: 4.0 x 40 mm

Width x height x depth

35 x 210 x 35 mm

Thickness

2 mm

Design

Type - universal

Hole diameter in subcarrier nJ/main carrier nH

5 / 5 mm

Number of holes in subcarrier nJ + main carrier nH

6 + 7 PCS

Weight

104 g

Material

Steel

Surface

Hot dip galvanized

Approval

ETA-14/0105

Depth

35 mm

Material designation

S250GD

Material standard

DIN EN 10346:2009

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Comb nail / anchor nail

RIDGNL-(A3K)-4X40MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X50MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X60MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X75MM

Galvanised steel, blue coated (A2K)
x 250 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information