Welcome to Würth Hungary For trade customers only

Universal protector GPN 610

Universal protection GPN 610
PLG-GPN610-U 8-YELLOW

Art.-no. 059861008

EAN 4050642631564

Individual price display after login
Universal protector GPN 610

Art.-no. 059861008

Individual price display after login
Quantity
PU
x 350 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal application and protects bore holes, openings, bolts and a variety of metric and pipe threads.

Universal application as a plug or cap.


The tapering is ideal for bridging tolerances.


For sealing bore holes and female threads or for protecting bolts and male threads.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

17 mm

Min./max. taper external diameter (d2 / d5)

11.3-13.1 mm

Insertion depth (h2)

10.0 mm

Min./max. taper internal diameter (d4 / d3)

9.5-11.2 mm

Interior height (G)

10 mm

Other standard

GPN 610

Material

LDPE - Low density polyethylene

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information