Welcome to Würth Hungary For trade customers only

Universal folding support 9

Universal flap holder 9
FLPHOLD-UNIVERSAL-9MM

Art.-no. 0683400099

EAN 4038898803539

Individual price display after login
Universal folding support 9

Art.-no. 0683400099

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Opening angle: max. 110°

  • Flap height: max. 500 mm

  • Load capacity: 9 kg

  • Can be used on left or right

  • Material: Die-cast zinc, nickel-plated

  • Sturdy, looks great

  • Easy and quick to attach the fitting, brief installation time thanks to clip assembly


One fitting, three functions:


  • Retaining: The flap stays still in any opening position for easy opening and closing.

  • Braking: The flap clicks into the highest setting and gently slows down when closing.

  • Flap holder: Adjust to use as a flap holder.
Notice

Installation tip:


  • Secure the lid flap using 3.5 x ... Assy screws; the side flap with a 32-mm hole is secured with Euro screws, type A, head diameter: 7.4 mm.

  • Different attachment points on the lid flap allow for different opening angles.

  • The fitting is set as standard to the medium retention level. After installation, the strength must be adapted to the weight of the lid. In a pair arrangement, you must set both at the same time.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Nickel plated

Load capacity

9 kg

Design information:
Universal flap support 9
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Adapter

AY-ADAPTER-(FLPHOLD-ALUPROFILE)-UNI-9/14

For aluminium frame section
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information