Welcome to Würth Hungary For trade customers only

Universal cyanoacrylate superglue

Universal cyanoacrylate superglue
SUPGLU-CA2050-50ML

Art.-no. 0893592

EAN 4046777769548

Individual price display after login
Universal cyanoacrylate superglue

Art.-no. 0893592

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cyanoacrylate superglue for universal application with rapid curing time.
  • Short functional strength for assembly work

  • Good adhesive properties on various surfaces

  • Solvent-free

  • Good wetting of substrates

  • Hard adhesive joint

  • Especially short fixing time

  • Very high strength

  • Good UV stability

  • High low and high temperature resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For simple bonding of various workpieces.

Instructions

The surfaces of the components to be adhered must be dry, free from dust and grease and clean. Apply adhesive to one side from container.


Immediately after application, the workpieces must be joined and pressed together until the required functional strength is reached.

Chemical basis

Cyanoacrylate

Density

1.05 g/cm³

Min./max. viscosity

10-30 mPas

Min./max. hardening time /conditions

1-20 s / Depending on the material

Min./max. tensile strength

0.1-0.1 N/mm²

Stretch capacity

0 %

Max. gluing gap size

0.1 mm

Min./max. temperature conditions

-30 to 100 °C

Min./max. processing temperature

7 to 40 °C

Shelf life from production/conditions

12 Month / at 15°C to 30°C

Contents

47.5 ml

Weight of content

50 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information