Welcome to Würth Hungary For trade customers only

Universal cartridge gun

Cartridge gun universal, pneumatic
CARTPIST-POUCH-310ML-PN

Art.-no. 0891030

EAN 4050641567925

Individual price display after login
Universal cartridge gun

Art.-no. 0891030

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For one-component sealant and adhesive substances
  • For use with all kinds of one-component sealants and adhesives

  • For 310 ml aluminium, plastic or paper cartridges, or 360 ml sack materials

  • Suitable for dispersion and application of sealants and adhesives

  • The product can be used with various tips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red, Black

Max. contents

360 ml

Material

Metal

Max. pressure

8 bar

Min. contents

310 ml

Length

460 mm

Min. pressure

6 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information