Welcome to Würth Hungary For trade customers only

Universal anchor AW

Universal anchor door jambs AW
UNIANC-AW

Art.-no. 090260 85

EAN 4038898745396

Individual price display after login
Universal anchor AW

Art.-no. 090260 85

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Assembly anchor for quick and secure mounting of door jambs. Save time while protecting the environment.

Invisible mounting of door jambs



No need to apply pressure as adhesive is already applied



Highly secure bonding when used with


  • Cold wood glue D3/D4

  • Quick-setting glue

  • Assembly adhesive


Vertical assembly and full surface adhesive contact, even when drill holes are angled — ball head screw evens out the angle (90°–75°)!



Assembly instructions included



AW25 drive


  • Optimal power transmission

  • Longer service life

  • Fast location and good centring

  • No ejection forces
Notice

Please observe the instructions for application of the adhesives.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Length (l1)

89 mm

Plate length (a1)

55 mm

Plate width (b1)

55 mm

Internal drive

AW25

Included in delivery

1 x installation instructions

Plate size

55 x 55 mm

Universal anchor AW including:
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM

Description:
AW25; 25 mm
Quantity: 1 x
100 x
W-RD plastic frame anchor with collar, in natural colour

ANC-(W-RD)-PLA-W.COLLAR-10-8X80

Description: Excellent application due to expansion in four directions and anti-rotation lock
Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Brick and tile drill bit

DRL-BRCK/TLE-D8-L120-WL80MM

Special carbide drill bit with cylindrical shank for dry drilling of high-fired bricks and tiles.
x 5 pcs
Door frame clamp

DRJMBCLMP-TU-(SPNW545-1010)

The door frame clamp fixes and supports the door frame gently and precisely whilst wall joints are filled with foam.
Telescopic rule for use in the trades

TELEMSRETL-3M-HANDCRAFT

Analogue measuring tool for vertical and horizontal measurements
x 1 pcs
Spirit level made of light metal

LEVL-LMET-(MSRESRF-VARNISHED)-180CM

Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
x 1 pcs
Aligning clamp for door jambs

ALIGNCLMP-DOORJAMB-(35-70MM)

Assembly aid for fast and precise adjustment of the door jamb
Quick hardening glue

QCKSTGLU-WHITE-500G

Very quick hardening universal glue for gluing all types of wood
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information