Universal acid cleaner
UNICLNR-CARWASH-25LTR
Art.-no. 0893026000
EAN 4068362087868
Register now and access more than 125,000 products
Concentrated industrial acid cleaner.
Combined action: powerful degreaser + descaler.
Effective on mineral deposits without corroding compatible surfaces.
Dissolves oils, grease and road grime.
Dilution between 0 % and up to 20 %, depending on the type and severity of staining. Acts simultaneously on limescale and grease to save time and boost efficiency.
May damage untreated metals by leaving a surface film; this can be removed by polishing.
Datasheets(X)
Typical applications
- Car washing areas, washing equipment, ramps, stained walls (limescale deposits + grease + hydrocarbon traces)
- Tiles and concrete subjected to hard water + greasy stains
- Outdoor areas with mixed deposits (rain + pollution + grease)
- Boiler circuits and technical networks, heat exchangers and dirty tanks
- Versatile industrial cleaning (grease + minerals)
- Routine maintenance: 5 to 10 % in water.
- Intensive cleaning/engrained deposits: 10 to 20 %.
- Can be used undiluted for localised areas of highly resistant deposits.
2. Application
- Apply with brush or foam or spray applicator.
- Leave to act for 5 to 10 minutes.
Contents | 25 l |
Chemical basis | Concentrate on acid base |
Colour | Transparent |
Density | 1.1 g/cm³ |
Density conditions | at 20°C |
Weight of content | 27 kg |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at 5°C to 40°C |