Unit transport castor With rotating holder
Industrial swivel castor PUR-tyre
INDUSTSWIVCSTR-PA-A2-SCRONPLT-D125-220KG
Register now and access more than 125,000 products
- Friction bearing hub
- Strength: 60±3 Shore D
- Excellent sliding properties and elasticity, low roll resistance
- Good wear and tearing resistance
- Application temperature: -15°C to +80°C
- Double ball collar with grease lubrication
- Stainless steel housing
- Dust protection ring
- Suitable for a variety of flooring
Datasheets(X)
Suitable for environments influenced by the weather, alcohols and glycols, weak organic and mineral acids and water. These castors are mainly used in the foodstuffs industry (slaughterhouses, bakeries, butchers, smokeries and fish processing plants), in commercial kitchens, and hospitals and also in the textile and chemicals industries. These castors are also increasingly used in workshops and washing plants as well as on cleaning trolleys.
![]() | |
Roll diameter (D) | 125 mm |
Roll width (L) | 35 mm |
Height (H) | 156 mm |
Load capacity | 220 kg |
Length (A) | 100 mm |
Width (B) | 85 mm |
Hole distance (a) | 80 mm |
Hole distance 2 (b) | 60 mm |
Elongated hole diameter (c) | 9 mm |
Min./max. shore A hardness | 57-63 |
Min. temperature conditions | -15 °C |
Max. temperature conditions | 80 °C |
Bolt hole depth (R) | 37 mm |