Welcome to Würth Hungary For trade customers only

Underlays WÜTOP Trio UV 2SK

ROOFUNDRLAYSTR-TRIO-UV-2SK-B1,5M-75SM

Art.-no. 0681001173

EAN 4056807351483

Individual price display after login
Underlays WÜTOP Trio UV 2SK

Art.-no. 0681001173

Individual price display after login
Quantity
PU
x 75 m2

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Resistant to outdoor weathering for long periods and to high temperature in its standard form.

WÜTOP Trio UV is a highly water vapour permeable underlay with a special membrane. It is laid directly on the heat insulation or formwork of ventilated and unventilated pitched roofs.


When combined with a WÜTOP vapour retarder/barrier and EURASOL adhesive tapes, it can be used to create modern airtight and windproof structures.



Suitability as temporary roofing/outdoor exposure time


4 weeks without seam and perforation protection, 8 weeks with seam and perforation protection



Technology


3-ply, polypropylene-based non-breathable membrane with special functional membrane.



Safety


PP cover fleece minimises the danger of slipping and also protects the internal membrane due to its three-layer structure.



Saves time and money


Easy and fast installation due to integrated adhesive strips (2SK).



Special version for slate


Particularly suitable as temporary roofing for slate roofs in accordance with German Central Association of the Roofing Trade

Proof of Performance

Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB/USB

Notice

Please refer to the current ZVDH [German Central Association of the Roofing Trade] directives and instructions for laying this product.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The WÜTOP Trio UV 2SK can be used as a breathable membrane (BM) or non-breathable membrane (NBM) and serve as an airtight membrane.

Coating weight per m²

150 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Weight of roll

14 kg

Number of rolls per pallet

28 PCS

Material

PP - Polypropylene

Min./max. temperature resistance

-40 to 100 °C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion/conditions

0.06 m / in accordance with EN 1931

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

190 N

Resistance to tear propagation (transverse)

200 N

Longitudinal tensile force per 50 mm

310 N

Transverse tensile force per 50 mm

300 N

Suitable as preliminary roofing for slate

8 Weeks

Suitable for makeshift roofing/makeshift coverage

8 Weeks

Ultraviolet resistance

Max. 6 months

Building material class

E - Normally inflammable

watertightness of the seams

Passed

Design

With self-adhesive strips

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
EURASOL MAX adhesive sealing tape

ADHSEALTPE-(EURASOL-MAX)-60MM

UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of roofing underlays, vapour barriers, vapour retarders and façade membranes
x 6 pcs
EURASOL Thermo HT adhesive sealing tape

ADHSEALTPE-EURASOL-THERMO-HT-60MM

Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WÜTOP DB 2 vapour retarder

VAPRETRDR-DB02-L50M-W1,5M-75SM

Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
x 75 m2
WÜTOP Thermo Vario SD moisture-variable vapour retarder

VAPRETRDR-(VARIO SD)-W1,5M-L50M

The moisture-variable vapour retarder with the benefits of polyester technology
x 75 m2
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information