Welcome to Würth Hungary For trade customers only

Tyre trolley

Wheel pushcart
PSHCRT-STL-WHEELS-AIR-500X400MM

Art.-no. 0962400136

EAN 4049557344706

Individual price display after login
Tyre trolley

Art.-no. 0962400136

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Permanently welded steel construction
  • Steel tube Ø: 26.9 x 1.75 mm

  • Base plate made from 4 mm thick sheet steel

  • Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3)
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Toe plate width

500 mm

Toe plate depth

400 mm

Toe plate thickness

4 mm

Load capacity

250 kg

Wheel diameter

260 mm

Wheel width

85 mm

Material of wheel

Air

Height

1250 mm

Handle height

1250 mm

Width

660 mm

Depth

670 mm

Pipe-wall thickness

1.75 mm

Pipe diameter

26.9 mm

Material of push cart scoop

Steel plate

Spare parts for this product:
Pneumatic wheel with plastic rim for stack trolleys and sack trucks

PNWHL-F.TRAN-260MM-BS20MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information