Welcome to Würth Hungary For trade customers only

Tyre inflator with analogue calibration with 2C handle

Hand tyre inflator with 2C handle
HNDTYRINFL-CONFORMEVALUATED

Art.-no. 071554 025

EAN 4099618156564

Individual price display after login
Tyre inflator with analogue calibration with 2C handle

Art.-no. 071554 025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Precise, calibrated, analogue tyre inflator with robust 2-component handle

Comfortable working


  • Easy-to-read precision pressure gauge with large dial for generous scale graduation

  • Easy measuring, even in hard-to-reach areas, due to the 1 m inflator hose

  • Quick coupling to the tyre valve with the quick-connect nipple


Comfortable handling


  • The 2C handle is comfortable to hold and does not slip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Attach plug-in nipple to tyre valve and twist by one half turn

  • Deflating: Push lever half-way

  • Inflating: Push lever until it stops

Min./max. pressure measuring range

0-12 bar

Pressure conditions for measuring accuracy

< 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar

Max. operating pressure

12 bar

Min./max. temperature conditions

-5 to 40 °C

Medium that can be measured

Air

Manometer diameter

80 mm

Hose length

1 m

Connection thread

1/4 inch

Product weight (per item)

588.000 g

Material of housing

Impact-resistant plastic

Max. pressure measuring range

12 bar

Material of handle

2-component plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lever valve plug

LEVRVLVEPLG-F.TYRINFL

For exceptionally high retention force when connecting the manual tyre inflator to the tyre valve.
x 1 pcs
Filling station connector with handle

FILSTACON-HNDL

For manual tyre inflator
x 1 pcs
Valve mounting tool

VLVEMNTTL-TYR-INSERTLEVER

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information