Welcome to Würth Hungary For trade customers only

Type Z staples

Staple steel zinc plated type Z 12 µm
STPL-PN-Z-(A4K)-45MM

Art.-no. 5089341000

EAN 4058794204964

Individual price display after login
Type Z staples

Art.-no. 5089341000

Individual price display after login
Quantity
PU
x 10000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A4K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Box cladding, mounting gratings, furniture frames, cabinet production

Width (b1)

11.1 mm

Length (l1)

45 mm

Wire width

1.35 mm

Wire thickness

1.57 mm

Material

Steel

Surface

Zinc plated

Number per pallet

600000 PCS

Approval

EN 14592

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information