Type VZ staples
Staple steel zinc plated series VZ
STPL-PN-VZ-(A2K)-8MM
Register now and access more than 125,000 products
Datasheets(X)
Attachment of roofing felt, insulation, roof protection film, film, furniture rear panels, upholstery work
![]() | |
Width (b1) | 10.55 mm |
Length (l1) | 8 mm |
Wire width | 0.45 mm |
Wire thickness | 0.65 mm |
Material | Steel |
Surface | Zinc plated |
Approval | No |