Welcome to Würth Hungary For trade customers only

Two-hand angle grinder EAG 20-230

Two-hand angle grinder EAG 20-230
ANGLGRIND-EL-(EAG20-230)

Art.-no. 5717008010

EAN 4046777536560

Individual price display after login
Two-hand angle grinder EAG 20-230

Art.-no. 5717008010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful angle grinder 2000 W for discs with a maximum diameter of 230 mm

Optimum working position


Additional handle can be screwed on top, right or left side



Less fatigue at work


Rubberised surface on main handle and vibration damping on auxiliary handle



Soft start


Electronically controlled inrush current limitation protects the electrical circuit. Angle grinder that accelerates smoothly and evenly



Optimum dust protection concept


  • Field banding and ventilation solution

  • Double ball bearing seals


Spindle lock button


Easier disc replacement

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

2000 W

Max. idle speed

6500 rpm

Max. cutting disc diameter.

230 mm

Thread type x spindle-thread diameter

M14

Weight of machine

4.3 kg

Cable length

4 m

Two-hand angle grinder EAG 20-230 including:
1 x
Castor

WHEEL GUARD ASSY

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information