Twist drill, extra short
DRL-TWST-MET-SHRT-DIN1897-HSS-D3,5MM
Art.-no. 063535
EAN 4011231529600
Register now and access more than 125,000 products
- Cylindrical extra short
- Right-hand cutting
- Tip angle 118°
Datasheets(X)
For holes in thin-walled materials, e. g. sheet metal, flat and profile iron, bodywork etc.
![]() | |
Material to be processed | Thin sheet steel, Thin-walled steel |
Design | Right |
Diameter (Ø) | 3.5 mm |
Length (l1) | 52 mm |
Chip flute length (l2) | 20 mm |
Shank style | Cylindrical |
Cutting material | HSS |
