Welcome to Würth Hungary For trade customers only

Turnbuckle with flat leaf bolts and lock nut DIN 1480 (open shape), steel S235JR, zinc-plated

TURNBCKL-BLT-DIN1480-S235JR-CE-(A2K)-M16

Art.-no. 0521000416

EAN 4056807624563

Individual price display after login
Turnbuckle with flat leaf bolts and lock nut DIN 1480 (open shape), steel S235JR, zinc-plated

Art.-no. 0521000416

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Construction product with CE marking
Notice

Turnbuckle nut, M27, not standardised according to DIN 1480

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wind, stabilisation and cross bracing in steel and wooden constructions

Standards

DIN 1480

Form

Open

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Design

With flat leaf bolt

Thread type x nominal diameter

M16

Eye diameter

12.5 mm

Turnbuckle-sleeve length

170 mm

Turnbuckle-sleeve width (internal)

20 mm

Turnbuckle-sleeve diameter

27 mm

Turnbuckle-sleeve width (external)

42 mm

Overall length of flat leave bolt

250 mm

Min. distance between centre of hole and centre of hole

458 mm

Max. distance between centre of hole and centre of hole

574 mm

Permissible load

32.37 kN

Construction product

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information