Turnbuckle sleeve produced from steel tube DIN 1478 (made from steel tube), steel L235 (S235JR), hot-dip galvanised (hdg)
DIN/WN 1478 steel L235 hot dip galvanized CE
TURNBCKLNUT-DIN1478-L235JR-CE-HDG-M20

Register now and access more than 125,000 products
M27 not standardised according to DIN 1478.
Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials - especially materials with a higher tensile strength - the load capacity of the turnbuckle sleeves must be checked separately.
Datasheets(X)
Wind, stabilisation and cross bracing in steel and wooden constructions
![]() | |
Standards | DIN 1478 |
Material | Steel |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M20 |
Turnbuckle-sleeve width (external) (d1) | 33.7 mm |
Outer diameter of sleeve end (d2) | 27 mm |
Turnbuckle-sleeve length (l1) | 200 mm |
Thread length (metric thread) (m1) | 24 mm |
Adjustability | 140 mm |
Permissible load | 53 kN |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!