Welcome to Würth Hungary For trade customers only

Tripod for work lamps

Tripod for work lamp with 2 handles
TRIPOD-F.WRKLGHT-WO.RL

Art.-no. 09811001

EAN 4011231912525

Individual price display after login
Tripod for work lamps

Art.-no. 09811001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With two-way, continuous height adjustment
  • Three legs for stable, firm positioning

  • Folding and telescopic
Notice

For 360° work lamps, POWERQUAD M and L

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Accessories are required to mount the lamp on the stand. The article number of the respective accessories can be found in the product information of the respective lamp.

Min./max. height

100-240 cm

Material

Steel pipe

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information