Trim clip for thread stud bolts
Trim clip for threaded bolt
MP-RENAULT-COVERPLUG-CORTHR-BLACK
Art.-no. 0501167008
EAN 4047376901643
Register now and access more than 125,000 products
- Saves time and money
- Quick and easy installation by pressing in on coarse-threaded bolt
- Tight fit in the component
Datasheets(X)
For fastening floor coverings or insulating mats.
![]() | |
Min./max. drill hole diameter | 10.00-10.10 mm |
Min./max. attachment thickness | 6.00-8.00 mm |
Head diameter (A) | 30.00 mm |
Head height (B) | 5.00 mm |
Length below head (C) | 12.00 mm |
Colour | Black |
Material | PP - Polypropylene |
Corresponds to original spare part number | 6142789, 7703081054, 7703081227 |
Installation location | Universal, Interior |
Type of vehicle | Universal |
