Welcome to Würth Hungary For trade customers only

Tray

Shelf with mounting profile 0/40/80 degree
COF-TRAY-0/40/80-520X345X30MM

Art.-no. 0960070607
EAN 4055375138328

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With hook-in profile 0/40/80°

Tray



- Can be used as a tool holder with foam insert or portable work surface



- All trays are equipped with two riveted profiles



The benefits to you:



Individual


Arrange the workplace to suit your personal requirements



Flexible


React to changing workflows and quickly retool



Clearly arranged


Overview of the tools and materials permits fast and simple access



Mobile


Can be used anywhere and easy to carry, saves unnecessary routes



Orderly


Store working materials in a safe, clearly arranged manner and keep valuable work surfaces clear



Ergonomic


Working materials easily to hand, taking the pressure off the user

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

520 mm

Width

345 mm

Height

30 mm

Material

Sheet steel

Surface

Powder-coated/ steel plate

Design

Transverse

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information