Welcome to Würth Hungary For trade customers only

Transmission switch impact socket wrench insert for electrical switches on the transmissions

Gear switch impact socket octogonal
1/2ZO GEARSWTCH-SKTWRNCH-INRT SW27 8PT

Art.-no. 1952001059

EAN 4250158158276

Individual price display after login
Transmission switch impact socket wrench insert for electrical switches on the transmissions

Art.-no. 1952001059

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mercedes-Benz, MAN transmission: 16S/112/130, 160/190, 710.4.5.7

Drive

1/2 inch

Drive type

Internal square

Tip size

27 mm

Tip type

Octagonal

Length

75 mm

Product weight (per item)

480.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information