Welcome to Würth Hungary For trade customers only

Towbar, professional 2 pieces

Tow bar Pro
TWBAR-2PCS-3,2T

Art.-no. 077204 400

EAN 4045727714324

Individual price display after login
Towbar, professional 2 pieces

Art.-no. 077204 400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Towing capacity up to 3.2 t



Absolutely jerk-free towing



New joining technique with the help of locking pins



Quick and easy assembly and disassembly


No additional parts required



Warning foil glued onto towbar


Lug no longer required.



Packaged in a sturdy plastic box with riptape pieces on the bottom


Does not slide on carpet materials

Notice

When towing, always release the steering column lock and switch on the warning lights. The bar must remain straight between the vehicles. This may mean shifting to the side when driving if the eyelets/coupling are not attached to the vehicles centrally. The towing of vehicles with a defective brake system is not permitted on public roads. Do not drive faster than max. 50 kph. Always drive in the lane of the pulling vehicle.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for towing eyes and trailer couplings

Max. loading weight

3.2 t

Length

1.8 m

Length (folded together)

0.96 m

Pipe diameter

30 mm

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information